Motion
T138-904A1

TIMKEN
T138-904A1

Tapered Roller Thrust Bearing - 1.385 in Bore, 2-5/8 in OD, 0.7656 in Width
MI ITEM #00653811
MFR #T138-904A1
Price$85.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T138-904A1

Tapered Roller Thrust Bearing - 1.385 in Bore, 2-5/8 in OD, 0.7656 in Width
MI ITEM #00653811
MFR #T138-904A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.3850 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    2.6250 in
  • Overall Width  
    0.7656 in
  • Weight
    0.68 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    TTC
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893934785

Overview

Mfr description
T138 THRUST BRG 904A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought