Motion
T139-904A1

TIMKEN
T139-904A1

Tapered Roller Thrust Bearing - 1.3850 in Bore, 2.3125 in OD, 0.6250 in Width
Mi Item #00653814
MFR #T139-904A1
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T139-904A1

Tapered Roller Thrust Bearing - 1.3850 in Bore, 2.3125 in OD, 0.6250 in Width
Mi Item #00653814
MFR #T139-904A1

Mfr description
T139 THRUST BRG 904A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.3850 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    2.3125 in
  • Overall Width  
    0.6250 in
  • Weight
    0.4 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893201559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)