Motion
T139W-904A2

TIMKEN
T139W-904A2

Tapered Roller Thrust Bearing - 1.3850 in Bore, 2.3125 in OD, 0.6250 in Width
MI ITEM #00653816
MFR #T139W-904A2
Your Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T139W-904A2

Tapered Roller Thrust Bearing - 1.3850 in Bore, 2.3125 in OD, 0.6250 in Width
MI ITEM #00653816
MFR #T139W-904A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.08/each(List $71.28)

Overview

Mfr description
T139W THRUST BRG 904A2

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -65 to +250 °F
  • Fillet Radius
    0.03 in
  • Series
    TTSP
  • UPC_NO
    053893939674
  • Weight
    0.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text