Motion
T144-904A1

TIMKEN
T144-904A1

Tapered Roller Thrust Bearing - 1.4470 in Bore, 2.6250 in OD, 0.7656 in Width
Mi Item #00653819
MFR #T144-904A1
Price$125.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T144-904A1

Tapered Roller Thrust Bearing - 1.4470 in Bore, 2.6250 in OD, 0.7656 in Width
Mi Item #00653819
MFR #T144-904A1

Mfr description
T144 THRUST BRG 904A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.4470 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    2.6250 in
  • Overall Width  
    0.7656 in
  • Weight
    0.66 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTC
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893934792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)