Motion
T149-904A2

TIMKEN
T149-904A2

Tapered Roller Thrust Bearing - 1.5080 in Bore, 2.5938 in OD, 0.7650 in Width
Mi Item #00653822
MFR #T149-904A2
Price$53.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T149-904A2

Tapered Roller Thrust Bearing - 1.5080 in Bore, 2.5938 in OD, 0.7650 in Width
Mi Item #00653822
MFR #T149-904A2

Mfr description
T149 THRUST BRG 904A2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.5080 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    2.5938 in
  • Overall Width  
    0.7650 in
  • Weight
    0.61 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893201573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)