Motion
T158-904A1

TIMKEN
T158-904A1

Tapered Roller Thrust Bearing - 1.5840 in Bore, 2.5938 in OD, 0.7650 in Width
MI ITEM #00653833
MFR #T158-904A1
Your Price$79.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T158-904A1

Tapered Roller Thrust Bearing - 1.5840 in Bore, 2.5938 in OD, 0.7650 in Width
MI ITEM #00653833
MFR #T158-904A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.18/each(List $95.02)

Overview

Mfr description
T158 THRUST BRG 904A1

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -65 to +250 °F
  • Fillet Radius
    0.03 in
  • Series
    TTSP
  • UPC_NO
    053893934761
  • Weight
    0.6 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought