Motion
T176W-904A2

TIMKEN
T176W-904A2

Tapered Roller Thrust Bearing - 1.7600 in Bore, 3.2660 in OD, 0.9375 in Width
Mi Item #00653845
MFR #T176W-904A2
Price$197.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T176W-904A2

Tapered Roller Thrust Bearing - 1.7600 in Bore, 3.2660 in OD, 0.9375 in Width
Mi Item #00653845
MFR #T176W-904A2

Mfr description
T176W THRUST BRG 904A2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.7600 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    3.2660 in
  • Overall Width  
    0.9375 in
  • Weight
    1.22 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTC
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893939698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)