Motion
T177-904A1

TIMKEN
T177-904A1

Tapered Roller Thrust Bearing - 1.7717 in Bore, 73 mm OD, 20 mm Width
Mi Item #00653846
MFR #T177-904A1
Price$127.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T177-904A1

Tapered Roller Thrust Bearing - 1.7717 in Bore, 73 mm OD, 20 mm Width
Mi Item #00653846
MFR #T177-904A1

Mfr description
T177 THRUST BRG 904A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.7717 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    73 mm
  • Overall Width  
    20 mm
  • Weight
    0.78 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTC
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893005225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)