Motion
T182-904A1

TIMKEN
T182-904A1

Tapered Roller Thrust Bearing - 1.8220 in Bore, 3.2660 in OD, 0.9375 in Width
Mi Item #00653847
MFR #T182-904A1
Price$93.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T182-904A1

Tapered Roller Thrust Bearing - 1.8220 in Bore, 3.2660 in OD, 0.9375 in Width
Mi Item #00653847
MFR #T182-904A1

Mfr description
T182 THRUST BRG 904A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.8220 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    3.2660 in
  • Overall Width  
    0.9375 in
  • Weight
    2.76 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTC
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893938974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)