Motion
T199-904A1

TIMKEN
T199-904A1

Tapered Roller Thrust Bearing - 2.0000 in Bore, 2.9375 in OD, 0.6250 in Width
Mi Item #00653862
MFR #T199-904A1
Price$54.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T199-904A1

Tapered Roller Thrust Bearing - 2.0000 in Bore, 2.9375 in OD, 0.6250 in Width
Mi Item #00653862
MFR #T199-904A1

Mfr description
T199 THRUST BRG 904A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.19/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    2.9375 in
  • Overall Width  
    0.6250 in
  • Weight
    0.46 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893202150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)