Motion
T201W-904A2

TIMKEN
T201W-904A2

Tapered Roller Thrust Bearing - 2.0000 in Bore, 3.6720 in OD, 1.0313 in Width
Mi Item #00653866
MFR #T201W-904A2
Price$266.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T201W-904A2

Tapered Roller Thrust Bearing - 2.0000 in Bore, 3.6720 in OD, 1.0313 in Width
Mi Item #00653866
MFR #T201W-904A2

Mfr description
T201W THRUST BRG 904A2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.66/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    3.3 mm
  • Outside Diameter  
    3.6720 in
  • Overall Width  
    1.0313 in
  • Weight
    1.77 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTCS
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893939360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)