Motion
T202-904A2

TIMKEN
T202-904A2

Tapered Roller Thrust Bearing - 2.0000 in Bore, 3.6250 in OD, 1.0625 in Width
Mi Item #00653867
MFR #T202-904A2
Price$232.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T202-904A2

Tapered Roller Thrust Bearing - 2.0000 in Bore, 3.6250 in OD, 1.0625 in Width
Mi Item #00653867
MFR #T202-904A2

Mfr description
T202 THRUST BRG 904A2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.28/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    3.3 mm
  • Outside Diameter  
    3.6250 in
  • Overall Width  
    1.0625 in
  • Weight
    1.84 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTC
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893930879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)