Motion
T202W-904A3

TIMKEN
T202W-904A3

Tapered Roller Thrust Bearing - 2.0000 in Bore, 3.6720 in OD, 1.0625 in Width
MI ITEM #00653868
MFR #T202W-904A3
Your Price$177.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T202W-904A3

Tapered Roller Thrust Bearing - 2.0000 in Bore, 3.6720 in OD, 1.0625 in Width
MI ITEM #00653868
MFR #T202W-904A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.44/each(List $257.27)

Overview

Mfr description
T202W THRUST BRG 904A3

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -65 to +250 °F
  • Fillet Radius
    3.3 mm
  • Series
    TTC
  • UPC_NO
    053893930152
  • Weight
    1.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text