Motion
T252-904A1

TIMKEN
T252-904A1

Tapered Roller Thrust Bearing - 2-1/2 in Bore, 4-3/8 in OD, 1-1/32 in Width
Mi Item #00653889
MFR #T252-904A1
Price$469.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T252-904A1

Tapered Roller Thrust Bearing - 2-1/2 in Bore, 4-3/8 in OD, 1-1/32 in Width
Mi Item #00653889
MFR #T252-904A1

Mfr description
T252 THRUST BRG 904A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$469.05/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    4.3750 in
  • Overall Width  
    1.0313 in
  • Weight
    2.35 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    TTCS
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893938660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)