Motion
T301W-904A3

TIMKEN
T301W-904A3

Tapered Roller Thrust Bearing - 3.0000 in Bore, 5.2500 in OD, 1.3125 in Width
Mi Item #00653911
MFR #T301W-904A3
Price$616.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T301W-904A3

Tapered Roller Thrust Bearing - 3.0000 in Bore, 5.2500 in OD, 1.3125 in Width
Mi Item #00653911
MFR #T301W-904A3

Mfr description
T301W THRUST BRG 904A3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$616.71/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Fillet Radius
    2.3 mm
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    1.3125 in
  • Weight
    9.99 lbs

Details

  • Manufacturer Upc Number
    053893938981
  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTCS
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893938981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)