Motion
T309-904A1

TIMKEN
T309-904A1

Tapered Roller Thrust Bearing - 3.0938 in Bore, 4.0313 in OD, 0.6250 in Width
MI ITEM #00653919
MFR #T309-904A1
Price$192.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T309-904A1

Tapered Roller Thrust Bearing - 3.0938 in Bore, 4.0313 in OD, 0.6250 in Width
MI ITEM #00653919
MFR #T309-904A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.71/each

Specifications

Dimensions

  • Bore Diameter  
    3.0938 in
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    4.0313 in
  • Overall Width  
    0.6250 in
  • Weight
    0.93 lbs

Details

  • Manufacturer Upc Number
    053893931722
  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893931722

Overview

Mfr description
T309 THRUST BRG 904A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought