Motion
T350-904A1

TIMKEN
T350-904A1

Tapered Roller Thrust Bearing - 3.5000 in Bore, 5.2500 in OD, 1.3125 in Width
MI ITEM #00654009
MFR #T350-904A1
Price$778.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T350-904A1

Tapered Roller Thrust Bearing - 3.5000 in Bore, 5.2500 in OD, 1.3125 in Width
MI ITEM #00654009
MFR #T350-904A1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$778.74/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Fillet Radius
    2.8 mm
  • Outside Diameter  
    5.2500 in
  • Overall Width  
    1.3125 in
  • Weight
    3.26 lbs

Details

  • Manufacturer Upc Number
    053893202716
  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTCS
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893202716

Overview

Mfr description
T350 THRUST BRG 904A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought