Motion
365DE-40287

TIMKEN
365DE-40287

Double Row Tapered Roller Bearing Cone - 1.7500 in ID, 0.8750 in Cone Width, Steel Material
Mi Item #00654107
MFR #365DE-40287
Price$703.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
365DE-40287

Double Row Tapered Roller Bearing Cone - 1.7500 in ID, 0.8750 in Cone Width, Steel Material
Mi Item #00654107
MFR #365DE-40287

Mfr description
365DE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Cone Width  
    0.8750 in
  • Inner Ring Width
    7/8 in
  • Weight
    2.9 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    362, 362A, 362B, 363
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893013909
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    365
  • UPC_NO
    053893013909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)