1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
368 A
2.0000 in Bore, 0.8750 in Width
MI ITEM #
00654132
MFR #
368 A
Price
$117.72
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
SKF 368 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
368 A
2.0000 in Bore, 0.8750 in Width
MI ITEM #
00654132
MFR #
368 A
Mfr description
368 A CONE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$117
.72
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.0000 in
Cone
Width
0.8750 in
Details
Bore Type
Straight
Product Type
Tapered Roller Bearing Cones
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items