Motion
378DE-20024

TIMKEN
378DE-20024

Double Row Tapered Roller Bearing Cone - 1.9375 in ID, 2.0940 in Cone Width, Steel Material
Mi Item #00654188
MFR #378DE-20024
Price$639.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
378DE-20024

Double Row Tapered Roller Bearing Cone - 1.9375 in ID, 2.0940 in Cone Width, Steel Material
Mi Item #00654188
MFR #378DE-20024

Mfr description
378DE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$639.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Cone Width  
    2.0940 in
  • Inner Ring Width
    2.094 in
  • Weight
    2.3 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    3726
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893018140
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    375
  • UPC_NO
    053893018140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)