Motion
383A

SKF
383A

Tapered Roller Bearing Cup - Single Cup, 3.9370 in OD, 1.0312 in Width, Steel Material
MI ITEM #00654212
MFR #383A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
383A

Tapered Roller Bearing Cup - Single Cup, 3.9370 in OD, 1.0312 in Width, Steel Material
MI ITEM #00654212
MFR #383A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.0312 in
  • Outside Diameter  
    3.9370 in
  • Weight
    1.7 lbs

Details

  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Manufacturer Upc Number
    7316576642036
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642036

Overview

Mfr description
383A CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text