Motion
384D-20081

TIMKEN
384D-20081

Tapered Roller Bearing Cup - Double Cup, 3.9370 in OD, 1.6875 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00654217
MFR #384D-20081
Price$334.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
384D-20081

Tapered Roller Bearing Cup - Double Cup, 3.9370 in OD, 1.6875 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00654217
MFR #384D-20081

Mfr description
384D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.82/each

Specifications

Dimensions

  • Cup Width  
    1.6875 in
  • Outside Diameter  
    3.9370 in
  • Weight
    1.45 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    385, 385X, 386A, 387, 387-S, 387A, 387AS, 388A, 389A
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893019031
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893019031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)