Motion
385SD-20000

TIMKEN
385SD-20000

Double Row Tapered Roller Bearing Cone - 2.0200 in ID, 0.8640 in Cone Width, Steel Material
MI ITEM #00654239
MFR #385SD-20000
Your Price$534.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
385SD-20000

Double Row Tapered Roller Bearing Cone - 2.0200 in ID, 0.8640 in Cone Width, Steel Material
MI ITEM #00654239
MFR #385SD-20000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$534.38/each(List $557.32)

Overview

Mfr description
385SD CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Double inner (cone) rings should be replaced at the same time as the outer (cup) rings to maximize reliability and life
  • Square bore

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Steel
  • Inner Ring Width
    0.864 in
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    385
  • Compatible Cup
    382, 382A, 382B, 383A
  • Manufacturer Upc Number
    053893020563
  • UPC_NO
    053893020563
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    3.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text