Motion
T387-904B4

TIMKEN
T387-904B4

Tapered Roller Thrust Bearing - 3.8750 in Bore, 127 mm OD, 0.6875 in Width, Chrome Steel Material
Mi Item #00654274
MFR #T387-904B4
Price$264.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T387-904B4

Tapered Roller Thrust Bearing - 3.8750 in Bore, 127 mm OD, 0.6875 in Width, Chrome Steel Material
Mi Item #00654274
MFR #T387-904B4

Mfr description
T387 BRG ASSY 904B4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.36/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    127 mm
  • Overall Width  
    0.6875 in
  • Weight
    1.1 lbs

Details

  • Bearing Material
    Chrome Steel
  • Manufacturer Upc Number
    053893202747
  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893202747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)