1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
388A
57.53 mm Bore, 21 mm Width
Mi Item #
00654277
MFR #
388A
Price
$83.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
JTEKT KOYO 388A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
388A
57.53 mm Bore, 21 mm Width
Mi Item #
00654277
MFR #
388A
Mfr description
388A CONE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$83
.96
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.2650 in
Cone
Width
0.8640 in
Details
Bore Type
Straight
Product Type
Tapered Roller Bearing Cones
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items