1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
388A
Tapered Roller Bearing Cone - 2.2500 in Bore, 0.8640 in Width
MI ITEM #
00654279
MFR #
388A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
SKF 388A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
388A
Tapered Roller Bearing Cone - 2.2500 in Bore, 0.8640 in Width
MI ITEM #
00654279
MFR #
388A
Mfr description
388A CONE
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Can be combined with cups from the same series
High radial and axial load carrying capacity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
2.2500 in
Cone
Width
0.8640 in
Weight
0.92 lbs
Details
Bore Type
Straight
Cage Material
Steel
Manufacturer Upc Number
7316576642777
Product Type
Tapered Roller Bearing Cones
UPC_NO
7316576642777
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items