Motion
388DE-40287

TIMKEN
388DE-40287

Double Row Tapered Roller Bearing Cone - 2.1875 in ID, 3.7500 in Cone Width, Steel Material
MI ITEM #00654282
MFR #388DE-40287
Price$704.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
388DE-40287

Double Row Tapered Roller Bearing Cone - 2.1875 in ID, 3.7500 in Cone Width, Steel Material
MI ITEM #00654282
MFR #388DE-40287

Mfr description
388DE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.37/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Cone Width  
    3.7500 in
  • Inner Ring Width
    3-3/4 in
  • Weight
    3.05 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    383
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893023465
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    385
  • UPC_NO
    053893023465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)