Motion
394A

SKF
394A

Tapered Roller Bearing Cup - Single Cup, 4.3307 in OD, 0.7411 in Width, Galvanized Steel, Non-Flanged Cup
MI ITEM #00654332
MFR #394A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
394A

Tapered Roller Bearing Cup - Single Cup, 4.3307 in OD, 0.7411 in Width, Galvanized Steel, Non-Flanged Cup
MI ITEM #00654332
MFR #394A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.7411 in
  • Outside Diameter  
    4.3307 in
  • Weight
    0.63 lbs

Details

  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    7316576642043
  • Material
    Galvanized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642043

Overview

Mfr description
394 A CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text