Motion
BEARING CONE

DODGE
BEARING CONE

Speed Reducer Replacement Part - TXT/HXT Reducer Size, Bearing Input Side
MI ITEM #00654362
MFR #BEARING CONE
Price$189.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BEARING CONE

Speed Reducer Replacement Part - TXT/HXT Reducer Size, Bearing Input Side
MI ITEM #00654362
MFR #BEARING CONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.30/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT/HXT
  • Weight
    1.20 lbs

Details

  • Compatible Part Number
    TXT/HXT 609A - 615A - 625A
  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Bearing Input Side
  • UPC_NO
    782475865857

Overview

Mfr description
402196 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text