Motion
BEARING CONE

DODGE
BEARING CONE

Speed Reducer Replacement Part - TXT/HXT Reducer Size, Bearing Input Side
Mi Item #00654382
MFR #BEARING CONE
Price$318.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BEARING CONE

Speed Reducer Replacement Part - TXT/HXT Reducer Size, Bearing Input Side
Mi Item #00654382
MFR #BEARING CONE

Mfr description
402197 396 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.71/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT/HXT
  • Weight
    1.79 lbs

Details

  • Compatible Part Number
    TXT/HXT 709A - 715A - 725A
  • Country of Origin
    US
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Bearing Input Side
  • UPC_NO
    782475720606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)