Motion
T402-904A1

TIMKEN
T402-904A1

Tapered Roller Thrust Bearing - 4.0200 in Bore, 7.0716 in OD, 1.7500 in Width
MI ITEM #00654413
MFR #T402-904A1
Your Price$2,754.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T402-904A1

Tapered Roller Thrust Bearing - 4.0200 in Bore, 7.0716 in OD, 1.7500 in Width
MI ITEM #00654413
MFR #T402-904A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,754.11/each(List $3,224.10)

Overview

Mfr description
T402 THRUST BRG 904A1

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -65 to +250 °F
  • Fillet Radius
    0.06 in
  • Series
    TTCS
  • UPC_NO
    053893939773
  • Weight
    11.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text