Motion
475-20024

TIMKEN
475-20024

Tapered Roller Bearing Cone - 2.1654 in ID, 1.1420 in Cone Width, Chrome Steel Material
Mi Item #00654634
MFR #475-20024
Price$191.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
475-20024

Tapered Roller Bearing Cone - 2.1654 in ID, 1.1420 in Cone Width, Chrome Steel Material
Mi Item #00654634
MFR #475-20024

Mfr description
475 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.08/each

Specifications

Dimensions

  • Bore Diameter  
    2.1654 in
  • Cone Width  
    1.1420 in
  • Inner Ring Width
    1.142 in
  • Weight
    2.62 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    472, 472A, 472B, 473
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893038841
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    475
  • UPC_NO
    053893038841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)