Motion
493
Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 0.8750 in Width, Non-Flanged Cup
MI ITEM #00654689
MFR #493
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 5.3750 in OD, 0.8750 in Width, Non-Flanged Cup
MI ITEM #00654689
MFR #493

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
493 CUP

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662300230404
  • UPC_NO
    662300230404
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought