Specifications
Dimensions
- Bore Diameter3.0000 in
- Cone Width1.1719 in
- Weight2.85 lbs
Details
- Abma Precision RatingStandard Precision
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel
- Finish CoatingUncoated
- Manufacturer Upc Number7316576642890
- Product TypeTapered Roller Bearing Cones
- UPC_NO7316576642890
Overview
Mfr description
495A CONE