Motion
497
Tapered Roller Bearing Cone - 3.3750 in ID, 1.1720 in Cone Width
MI ITEM #00654750
MFR #497
Price$89.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 3.3750 in ID, 1.1720 in Cone Width
MI ITEM #00654750
MFR #497

Mfr description
HYA.497 CONE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.96/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Cone Width  
    1.1720 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662300230008
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    662300230008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)