Motion
532X

SKF
532X

Tapered Roller Bearing Cup - Single Cup, 4.2500 in OD, 5.6250 in Width, Steel Material
MI ITEM #00654836
MFR #532X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
532X

Tapered Roller Bearing Cup - Single Cup, 4.2500 in OD, 5.6250 in Width, Steel Material
MI ITEM #00654836
MFR #532X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    5.6250 in
  • Outside Diameter  
    4.2500 in
  • Weight
    55.8 lbs

Details

  • Manufacturer Upc Number
    7316577039347
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316577039347

Overview

Mfr description
532X CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text