Motion
540-20024

TIMKEN
540-20024

Tapered Roller Bearing Cone - 2.0625 in ID, 1.4550 in Cone Width, Chrome Steel Material
MI ITEM #00654875
MFR #540-20024
Your Price$235.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
540-20024

Tapered Roller Bearing Cone - 2.0625 in ID, 1.4550 in Cone Width, Chrome Steel Material
MI ITEM #00654875
MFR #540-20024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$235.51/each(List $305.93)

Overview

Mfr description
540 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Steel
  • Inner Ring Width
    1.455 in
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    535
  • Compatible Cup
    532A, 532X, 534
  • Manufacturer Upc Number
    053893051901
  • UPC_NO
    053893051901
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    2.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text