Motion
552A

SKF
552A

Tapered Roller Bearing Cup - Single Cup, 4.8750 in OD, 0.6250 in Width, Steel Material
MI ITEM #00654890
MFR #552A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
552A

Tapered Roller Bearing Cup - Single Cup, 4.8750 in OD, 0.6250 in Width, Steel Material
MI ITEM #00654890
MFR #552A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.6250 in
  • Outside Diameter  
    4.8750 in
  • Weight
    1.75 lbs

Details

  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Manufacturer Upc Number
    7316576642111
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642111

Overview

Mfr description
552 A CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text