Motion
563D-20081

TIMKEN
563D-20081

Tapered Roller Bearing Cup - Double Cup, 5.0000 in OD, 2.5625 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00654985
MFR #563D-20081
Price$438.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
563D-20081

Tapered Roller Bearing Cup - Double Cup, 5.0000 in OD, 2.5625 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00654985
MFR #563D-20081

Mfr description
563D CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$438.10/each

Specifications

Dimensions

  • Cup Width  
    2.5625 in
  • Outside Diameter  
    5.0000 in
  • Weight
    3.6 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    565, 566, 567, 567-S, 567A, 567X, 568, 569, 570, NA567, NA569
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893055404
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893055404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)