Specifications
Dimensions
- Bore Diameter2.8125 in
- Cone Width1.4240 in
Details
- Abma Precision RatingStandard Precision
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel
- Finish CoatingUncoated
- Manufacturer Upc Number7316576643231
- Product TypeTapered Roller Bearing Cones
- UPC_NO7316576643231
Overview
Mfr description
567A CONE