Motion
572

SKF
572

Tapered Roller Bearing Cup - Single Cup, 5.5115 in OD, 1.1250 in Width, Galvanized Steel Material
MI ITEM #00655046
MFR #572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
572

Tapered Roller Bearing Cup - Single Cup, 5.5115 in OD, 1.1250 in Width, Galvanized Steel Material
MI ITEM #00655046
MFR #572

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
572 CUP
  • These tapered roller bearing cups (outer ring) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cones (inner ring with rollers and cage), they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  • Designed for moderate loads, like in many agricultural applications
  • Can be combined with corresponding cones
  • Enable full interchangeability of cups

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Material
    Galvanized Steel
  • Manufacturer Upc Number
    7316576642159
  • UPC_NO
    7316576642159
  • Weight
    1.82 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text