Motion
581D-20024

TIMKEN
581D-20024

Double Row Tapered Roller Bearing Cone - 3.1875 in ID, 3.1549 in Cone Width, Steel Material
Mi Item #00655108
MFR #581D-20024
Price$1,854.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
581D-20024

Double Row Tapered Roller Bearing Cone - 3.1875 in ID, 3.1549 in Cone Width, Steel Material
Mi Item #00655108
MFR #581D-20024

Mfr description
581D CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,854.80/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Cone Width  
    3.1549 in
  • Inner Ring Width
    3.1549 in
  • Weight
    7.16 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    572
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893063386
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    575
  • UPC_NO
    053893063386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)