Motion
T581-904B1

TIMKEN
T581-904B1

Tapered Roller Thrust Bearing - 5.8125 in Bore, 7.0000 in OD, 0.6875 in Width
MI ITEM #00655110
MFR #T581-904B1
Price$312.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T581-904B1

Tapered Roller Thrust Bearing - 5.8125 in Bore, 7.0000 in OD, 0.6875 in Width
MI ITEM #00655110
MFR #T581-904B1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$312.19/each

Specifications

Dimensions

  • Bore Diameter  
    5.8125 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    0.6875 in
  • Weight
    2.12 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893063652

Overview

Mfr description
T581 THRUST BRG 904B1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought