Motion
592A
Tapered Roller Bearing Cup - Single Cup, 6.0000 in OD, 1.1875 in Width, Non-Flanged Cup
Mi Item #00655128
MFR #592A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 6.0000 in OD, 1.1875 in Width, Non-Flanged Cup
Mi Item #00655128
MFR #592A

Mfr description
592A CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.1875 in
  • Outside Diameter  
    6.0000 in

Details

  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662300240052
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    662300240052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)