Motion
592A

SKF
592A

Tapered Roller Bearing Cup - Single Cup, 6.0000 in OD, 3.2500 in Width, Steel Material
MI ITEM #00655131
MFR #592A
Price$91.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
592A

Tapered Roller Bearing Cup - Single Cup, 6.0000 in OD, 3.2500 in Width, Steel Material
MI ITEM #00655131
MFR #592A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.89/each

Specifications

Dimensions

  • Cup Width  
    3.2500 in
  • Outside Diameter  
    6.0000 in
  • Weight
    2.39 lbs

Details

  • Manufacturer Upc Number
    7316576642180
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576642180

Overview

Mfr description
592A CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text