Specifications
Dimensions
- Bore Diameter3.2500 in
- Cone Width1.4300 in
Details
- Abma Precision RatingStandard Precision
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel
- Finish CoatingUncoated
- Manufacturer Upc Number7316576643385
- Product TypeTapered Roller Bearing Cones
- UPC_NO7316576643385
Overview
Mfr description
595 CONE