Motion
595A

SKF
595A

Tapered Roller Bearing Cone - 3.1250 in Bore, 1.4300 in Width, Steel Material
Mi Item #00655189
MFR #595A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
595A

Tapered Roller Bearing Cone - 3.1250 in Bore, 1.4300 in Width, Steel Material
Mi Item #00655189
MFR #595A

Mfr description
595A CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.1250 in
  • Cone Width  
    1.4300 in

Details

  • Abma Precision Rating
    Standard Precision
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576643408
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    7316576643408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)