Motion
623
Tapered Roller Bearing Cone - 2.2500 in Bore, 1.6250 in Width, Standard P0 Precision
MI ITEM #00655267
MFR #623
Your Price$160.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 2.2500 in Bore, 1.6250 in Width, Standard P0 Precision
MI ITEM #00655267
MFR #623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.90/each(List $171.74)

Overview

Mfr description
623 CONE
  • Improved fatigue life
  • Reduced noise vibration
  • Super finished raceways
  • Consist of inner ring (cone), outer ring (cup), a cage and rollers which are profiled to distribute the load evenly
  • High radial and axial (thrust) load capacities at low to intermediate speeds
  • With single-row bearings, the thrust load capacity is about 60% of the radial capacity
  • Produced in the U.S. and Japan to automotive quality standard TS16949
  • Manufacturer: Koyo

Specifications

  • Bore Diameter
  • Precision Rating
    Standard P0
  • UPC_NO
    605790069963
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text