Motion
623-TRB

NTN
623-TRB

Tapered Roller Bearing Cone - 2.2500 in Bore, 1.6250 in Cone Width, High Carbon Chrome Steel Material
Mi Item #00655268
MFR #623-TRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
623-TRB

Tapered Roller Bearing Cone - 2.2500 in Bore, 1.6250 in Cone Width, High Carbon Chrome Steel Material
Mi Item #00655268
MFR #623-TRB

Mfr description
623 CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Cone Width  
    1.6250 in
  • Inner Ring Width
    1.6250 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    4547359374711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)