1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
665
Tapered Roller Bearing Cone - 3.3750 in Bore, 1.6250 in Width
MI ITEM #
00655404
MFR #
665
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
SKF 665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
665
Tapered Roller Bearing Cone - 3.3750 in Bore, 1.6250 in Width
MI ITEM #
00655404
MFR #
665
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
665 CONE
Specifications
Bore Diameter
3.3750 in
Cage Material
Steel
Manufacturer Upc Number
7316576643538
UPC_NO
7316576643538
Product Type
Tapered Roller Bearing Cones
Cone Width
1.6250 in
Weight
3.94 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data